-
RG60UMinarik Drives Drives, RG60U SeriesItem NumberRG60UMFG Item NumberRG60USeriesRG60UProduct DescriptionDrive, DC, Pot Incl.Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Input Phase 1 Max Armature Current (DC) 10 A Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG61UMinarik Drives Drives, RG60U SeriesItem NumberRG61UMFG Item NumberRG61USeriesRG60UProduct DescriptionDrive, Pot Incl.Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 0.125 hp Max HP @ 180 VDC Armature 0.25 hp Input Phase 1 Max Armature Current (DC) 1.5 A Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG60U-PCMMinarik Drives Drives, RG60U SeriesItem NumberRG60U-PCMMFG Item NumberRG60U-PCMSeriesRG60UProduct DescriptionDrive, DC, 5A, 115/230VAC Input,Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Input Phase 1 Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG60U-TMinarik Drives Drives, RG60U SeriesItem NumberRG60U-TMFG Item NumberRG60U-TSeriesRG60UProduct Description4Q SCR Chassis Dual 5(10)A w/Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Input Phase 1 Max Armature Current (DC) 10 A Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG61U-TMinarik Drives Drives, RG60U SeriesItem NumberRG61U-TMFG Item NumberRG61U-TSeriesRG60UProduct Description4Q SCR Chassis Dual 1.5A w/ Torque,Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 0.125 hp Max HP @ 180 VDC Armature 0.25 hp Input Phase 1 Max Armature Current (DC) 1.5 A Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG61U-PCMMinarik Drives Drives, RG60U SeriesItem NumberRG61U-PCMMFG Item NumberRG61U-PCMSeriesRG60UProduct DescriptionDrive, Pot Incl.Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 0.125 hp Max HP @ 180 VDC Armature 0.25 hp Input Phase 1 Max Armature Current (DC) 1.5 A Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG60U-T-PCMMinarik Drives Drives, RG60U SeriesItem NumberRG60U-T-PCMMFG Item NumberRG60U-T-PCMSeriesRG60UProduct Description4Q SCR Chassis Dual 5(10)A w/ Iso,Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Input Phase 1 Max Armature Current (DC) 10 A Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG61U-T-PCMMinarik Drives Drives, RG60U SeriesItem NumberRG61U-T-PCMMFG Item NumberRG61U-T-PCMSeriesRG60UProduct Description4Q SCR Chassis Dual 1.5A w/ Iso,Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 0.125 hp Max HP @ 180 VDC Armature 0.25 hp Input Phase 1 Max Armature Current (DC) 1.5 A Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.